Beli vinyl skun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  2. Nvent Erico Coupler Compression for Copper-Bonded Ground Rod, Pointed (Kopler)
    Mulai

    Rp209.900

    Nvent Erico Coupler Compression for Copper-Bonded Ground Rod, Pointed (Kopler)
    atribut:
    • Length (mm): 69.8
    • Material: Silicon Bronze
  3. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  4. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  5. Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    Mulai

    Rp119.900

    Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    atribut:
    • Material: Silicon Bronze
    • Wrench Size (inch): 1/2
  6. Fort Grounding Rod (Batang Arde/Earthing Rod)
    Mulai

    Rp95.900

    Fort Grounding Rod (Batang Arde/Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  7. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp219.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  8. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  9. monotaro Terminal Set (Skun)
    Mulai

    Rp72.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  10. KSP Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  11. Kennedy Crimp Terminal Ring Type (Skun Bulat)
    Mulai

    Rp659.900

    Kennedy Crimp Terminal Ring Type (Skun Bulat)
    Deskripsi:
    Red ring 4BA, 2BA and 1/4. Blue ring 2BA, 1/4 and 5/16. Yellow ring 1/4, 5/16 and 3/8. Spade blue, red and yellow. Average quantity: 300 pieces.
    atribut:
    • Connector Type: Fork Ring
    • Package Type: Assorted Kit
    • Color: Blue-Red-Yellow
    • Part Number: KEN5155620K
  12. NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)
    Deskripsi:
    Wiring work. For insulation of machine tools.
    atribut:
    • Width (mm): 25
    • Length (m): 20
    • Operating Temperature Range (°C): -10 to 90
  13. NITTO Double Tape Removable And Strong No.5000Ns (Isolasi Bolak Balik)
    Mulai

    Rp189.900

    NITTO Double Tape Removable And Strong No.5000Ns (Isolasi Bolak Balik)
    Deskripsi:
    Nitto No.5000NS adalah double tape yang terbuat dari kain non-woven yang fleksibel dan kuat, dilengkapi dengan lem akrilik yang dapat merekat pada berbagai macam permukaan. No. 5000NS menawarkan kekuatan tarik yang tinggi sehingga tidak robek saat dikopek dan tidak meninggalkan residu lem pada permukaan yang ditempelkan meskipun sudah ditempel dalam waktu yang lama. Isolasi ini dapat dipakai dan dikopek kembali, sangat cocok dipakai untuk barang yang perlu didaur ulang. Dapat dipakai pada:- Plate logam, plate plastik, dan busa.- Bantalan dan bahan penyegelan dalam: printer, mesin fotokopi, televisi, peralatan kantor, dan peralatan rumah tangga.- Barang yang perlu di lepas pasang.
    atribut:
    • Specification: With release paper
    • Color: White
    • Weight (g): 181.2
    • Tape Width (mm): 25
    • Base Material: Nonwoven fabric
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.16
    • Adhesive: Acrylic
    • Adhesive Power (N/10mm): 8.55
    • Tensile Strength (N/10mm): 20
    • Adhesive Force (N/20mm): 16
    • Holding Power (mm/hour): 2
  14. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  15. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp179.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  16. NITTO Vinyl Tape (Lakban Listrik)
    Mulai

    Rp81.900

    NITTO Vinyl Tape (Lakban Listrik)
    Deskripsi:
    -Vinyl tape for outdoor use.-Please use to protect self-adhesive tape No.11/No.15.-Terminal processing and connection of outdoor wire cables.
    atribut:
    • Color: Black
    • Length (m): 10
    • Width (mm): 19
    • Thickness (mm): 0.2
Daftar Harga vinyl skun Terbaru October 2026
DV Crimp Sleeve Vinyl (Selongsong Sambungan)Rp5.900
KSP Terminal Vinyl Insulation (Terminal Insulasi Vinil)Rp5.900
Nvent Erico Coupler Compression for Copper-Bonded Ground Rod, Pointed (Kopler)Rp209.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
MASKO Insulation Cap (Selongsong Skun)Rp9.900
Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)Rp119.900
Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)Rp119.900
Fort Grounding Rod (Batang Arde/Earthing Rod)Rp95.900
NITTO Acetate-Based Adhesive Tape For Electric InsulationRp219.900
LARKIN Crimp Terminal Fork Type (Skun Y)Rp35.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)